- Finished Steel Gear
- 12 Diametral Pitch
- 14.5° Pressure Angle
- 21 Teeth
- 1 3/4" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter | 1.75 in |
| Torque at 300 RPM | 257 lb/in |
| Origin | Finished Bore |
| No. of Teeth | 21 |
| Hub Dia. | 1.39 in |
| Pressure Angle | 14.5 ° |
| Length Through Bore | 1.25 in |
| Set Screw Size | 7/8 |
| Torque at 900 RPM | 187 lb/in |
| Diametral Pitch | 12 |
| Bore Type | Finished |
| Torque at 1200 RPM | 164 lb/in |
| Bore Size | 0.875 in |
| Keyway | w/Setscrew |
| Torque at 600 RPM | 216 lb/in |
| Outside Dia. | 1.92 in |
| Torque at 200 RPM | 274 lb/in |
| Torque at 1800 RPM | 133 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Set Screw | Yes |
| Weight | 0.641 LB |
| EAN or UPC | 781711460719 |

