- Finished Steel Gear
- 12 Diametral Pitch
- 14.5° Pressure Angle
- 21 Teeth
- 1 3/4" Pitch Diameter
description
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size | 0.75 in |
| Diametral Pitch | 12 |
| Torque at 1200 RPM | 164 lb/in |
| Torque at 600 RPM | 216 lb/in |
| Torque at 200 RPM | 274 lb/in |
| Origin | Finished Bore |
| Pitch Diameter | 1.75 in |
| Set Screw | Yes |
| Torque at 1800 RPM | 133 lb/in |
| No. of Teeth | 21 |
| Material | Steel |
| Keyway | w/Setscrew |
| Set Screw Size | 3/4 |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 300 RPM | 257 lb/in |
| Hub Dia. | 1.39 in |
| Pressure Angle | 14.5 ° |
| Length Through Bore | 1.25 in |
| Torque at 900 RPM | 187 lb/in |
| Outside Dia. | 1.92 in |
| Bore Type | Finished |
| Weight | 0.641 LB |
| EAN or UPC | 781711460702 |

