- Finished Steel Gear
- 12 Diametral Pitch
- 14.5° Pressure Angle
- 20 Teeth
- 1.667" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
- More cost effective, quieter running and metallic options
| Pressure Angle | 14.5 ° |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/Setscrew |
| No. of Teeth | 20 |
| Outside Dia. | 1.83 in |
| Bore Type | Finished |
| Hub Dia. | 1.31 in |
| Torque at 200 RPM | 257 lb/in |
| Torque at 1800 RPM | 127 lb/in |
| Torque at 300 RPM | 215 lb/in |
| Bore Size | 0.63 in |
| Pitch Diameter | 1.667 in |
| Set Screw Size | 5/8 |
| Torque at 900 RPM | 178 lb/in |
| Origin | Finished Bore |
| Set Screw | Yes |
| Diametral Pitch | 12 |
| Length Through Bore | 1.25 in |
| Torque at 1200 RPM | 157 lb/in |
| Torque at 600 RPM | 205 lb/in |
| Weight | 0.571 LB |
| EAN or UPC | 781711460672 |

