- Finished Steel Gear
- 12 Diametral Pitch
- 14.5° Pressure Angle
- 12 Teeth
- 1" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw | Yes |
| Keyway | w/Setscrew |
| Torque at 200 RPM | 120 lb/in |
| Diametral Pitch | 12 |
| Bore Type | Finished |
| Set Screw Size | 1/2 |
| Torque at 1800 RPM | 73.6 lb/in |
| Outside Dia. | 1.17 in |
| Origin | Finished Bore |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 600 RPM | 104 lb/in |
| Pressure Angle | 14.5 ° |
| No. of Teeth | 12 |
| Bore Size | 0.5 in |
| Torque at 300 RPM | 116 lb/in |
| Hub Dia. | 3/4 in |
| Length Through Bore | 1.25 in |
| Torque at 900 RPM | 94.4 lb/in |
| Material | Steel |
| Pitch Diameter | 1 in |
| Torque at 1200 RPM | 86.3 lb/in |
| Weight | 0.151 LB |
| EAN or UPC | 781711460610 |

