- Reborable Cast Iron Gear
- 12 Diametral Pitch
- 14.5° Pressure Angle
- 120 Teeth
- 10" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 1800 RPM | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Reborable |
| Material | Cast Iron |
| Torque at 1200 RPM | N/A |
| Pitch Diameter | 10 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Length Through Bore | 1.5 in |
| Outside Dia. | 10.17 in |
| Hub Dia. | 2 in |
| Bore Size | 0.875 in |
| Diametral Pitch | 12 |
| Torque at 300 RPM | 607 lb/in |
| Torque at 200 RPM | 748 lb/in |
| Bore Type | Reborable |
| Pressure Angle | 14.5 ° |
| Set Screw | No |
| Torque at 600 RPM | 387 lb/in |
| No. of Teeth | 120 |
| Weight | 6.101 LB |
| EAN or UPC | 781711103029 |

