- Reborable Cast Iron Gear
- 12 Diametral Pitch
- 14.5° Pressure Angle
- 108 Teeth
- 9" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter | 9 in |
| Outside Dia. | 9.17 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Set Screw | No |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 300 RPM | 579 lb/in |
| No. of Teeth | 108 |
| Torque at 600 RPM | 376 lb/in |
| Pressure Angle | 14.5 ° |
| Length Through Bore | 1.5 in |
| Torque at 1200 RPM | N/A |
| Material | Cast Iron |
| Hub Dia. | 2 in |
| Torque at 1800 RPM | N/A |
| Torque at 200 RPM | 706 lb/in |
| Bore Type | Reborable |
| Diametral Pitch | 12 |
| Bore Size | 0.75 in |
| Origin | Reborable |
| Weight | 5.351 LB |
| EAN or UPC | 781711102985 |

