- Reborable Cast Iron Gear
- 16 Diametral Pitch
- 14.5° Pressure Angle
- 64 Teeth
- 4" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 1200 RPM | 87.5 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 0.625 in |
| Hub Dia. | 1 3/8 in |
| Torque at 1800 RPM | N/A |
| Pressure Angle | 14.5 ° |
| Diametral Pitch | 16 |
| Pitch Diameter | 4 in |
| Length Through Bore | 1.12 in |
| Set Screw | No |
| Torque at 200 RPM | 201 lb/in |
| Material | Cast Iron |
| Bore Type | Reborable |
| Outside Dia. | 4.125 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 600 RPM | 132 lb/in |
| Origin | Reborable |
| No. of Teeth | 64 |
| Torque at 300 RPM | 178 lb/in |
| Torque at 900 RPM | 105 lb/in |
| Weight | 1.201 LB |
| EAN or UPC | 781711102541 |

