- Finished Steel Gear
- 16 Diametral Pitch
- 14.5° Pressure Angle
- 30 Teeth
- 1 7/8" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw | Yes |
| Torque at 1800 RPM | 75.1 lb/in |
| Origin | Finished Bore |
| Material | Steel |
| Keyway | w/Setscrew |
| Diametral Pitch | 16 |
| Torque at 900 RPM | 107 lb/in |
| Bore Size | 0.875 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 1.56 in |
| Set Screw Size | 7/8 |
| Torque at 300 RPM | 149 lb/in |
| Pressure Angle | 14.5 ° |
| Outside Dia. | 2 in |
| Torque at 600 RPM | 125 lb/in |
| Pitch Diameter | 1.875 in |
| Bore Type | Finished |
| Torque at 200 RPM | 160 lb/in |
| No. of Teeth | 30 |
| Length Through Bore | 1 in |
| Torque at 1200 RPM | 93.8 lb/in |
| Weight | 0.601 LB |
| EAN or UPC | 781711460535 |

