- Finished Steel Gear
- 16 Diametral Pitch
- 14.5° Pressure Angle
- 28 Teeth
- 1 3/4" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| No. of Teeth | 28 |
| Bore Type | Finished |
| Torque at 1200 RPM | 89.6 lb/in |
| Bore Size | 0.5 in |
| Keyway | w/Setscrew |
| Torque at 600 RPM | 118 lb/in |
| Diametral Pitch | 16 |
| Torque at 1800 RPM | 72.3 lb/in |
| Pitch Diameter | 1.75 in |
| Pressure Angle | 14.5 ° |
| Outside Dia. | 1.875 in |
| Set Screw | Yes |
| Torque at 300 RPM | 140 lb/in |
| Material | Steel |
| Set Screw Size | 1/2 |
| Torque at 200 RPM | 149 lb/in |
| Hub Dia. | 1.44 in |
| Torque at 900 RPM | 102 lb/in |
| Length Through Bore | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Finished Bore |
| Weight | 0.541 LB |
| EAN or UPC | 781711460467 |

