- Finished Steel Gear
- 16 Diametral Pitch
- 14.5° Pressure Angle
- 26 Teeth
- 1 5/8" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 200 RPM | 137 lb/in |
| Pressure Angle | 14.5 ° |
| Outside Dia. | 1.75 in |
| Set Screw | Yes |
| Set Screw Size | 1/2 |
| Keyway | w/Setscrew |
| Torque at 300 RPM | 129 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 16 |
| Hub Dia. | 1.31 in |
| Torque at 1200 RPM | 84.4 lb/in |
| Torque at 600 RPM | 110 lb/in |
| Origin | Finished Bore |
| Material | Steel |
| Bore Type | Finished |
| Length Through Bore | 0.94 in |
| No. of Teeth | 26 |
| Pitch Diameter | 1.625 in |
| Torque at 1800 RPM | 68.6 lb/in |
| Bore Size | 0.5 in |
| Torque at 900 RPM | 95.4 lb/in |
| Weight | 0.411 LB |
| EAN or UPC | 781711460436 |

