- Finished Steel Gear
- 16 Diametral Pitch
- 14.5° Pressure Angle
- 24 Teeth
- 1 1/2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw | Yes |
| Keyway | w/Setscrew |
| Torque at 1800 RPM | 64.2 lb/in |
| Bore Type | Finished |
| Pressure Angle | 14.5 ° |
| Bore Size | 0.75 in |
| Torque at 600 RPM | 100 lb/in |
| Outside Dia. | 1.625 in |
| Pitch Diameter | 1.5 in |
| Set Screw Size | 3/4 |
| Origin | Finished Bore |
| Diametral Pitch | 16 |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 0.94 in |
| Torque at 200 RPM | 124 lb/in |
| No. of Teeth | 24 |
| Hub Dia. | 1.19 in |
| Torque at 900 RPM | 88 lb/in |
| Torque at 1200 RPM | 78.3 lb/in |
| Torque at 300 RPM | 117 lb/in |
| Weight | 0.361 LB |
| EAN or UPC | 781711460429 |

