- Finished Steel Gear
- 16 Diametral Pitch
- 14.5° Pressure Angle
- 15 Teeth
- 15/16" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 900 RPM | 52.5 lb/in |
| Torque at 1800 RPM | 41.3 lb/in |
| Length Through Bore | 0.94 in |
| Origin | Finished Bore |
| Keyway | w/Setscrew |
| Torque at 600 RPM | 57.6 lb/in |
| Set Screw | Yes |
| Pitch Diameter | 0.9375 in |
| Material | Steel |
| No. of Teeth | 15 |
| Torque at 1200 RPM | 48.1 lb/in |
| Torque at 300 RPM | 63.9 lb/in |
| Hub Dia. | 3/4 in |
| Pressure Angle | 14.5 ° |
| Bore Type | Finished |
| Set Screw Size | 1/2 |
| Diametral Pitch | 16 |
| Torque at 200 RPM | 66.4 lb/in |
| Outside Dia. | 1.0625 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 0.5 in |
| Weight | 0.091 LB |
| EAN or UPC | 781711460337 |

