- Reborable Steel Gear
- 16 Diametral Pitch
- 14.5° Pressure Angle
- 13 Teeth
- 13/16" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Four ball wear test 40 kg: 63 mm
- More cost effective, quieter running and metallic options
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. | 0.9375 in |
| Pitch Diameter | 0.8125 in |
| Torque at 900 RPM | 42.9 lb/in |
| Origin | Reborable |
| Set Screw | No |
| Length Through Bore | 0.9375 in |
| Pressure Angle | 14.5 ° |
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 16 |
| Hub Dia. | 5/8 in |
| Material | Steel |
| Bore Size | 0.375 in |
| Torque at 200 RPM | 52.9 lb/in |
| No. of Teeth | 13 |
| Torque at 600 RPM | 46.7 lb/in |
| Torque at 1800 RPM | 34.6 lb/in |
| Bore Type | Reborable |
| Torque at 300 RPM | 51.2 lb/in |
| Torque at 1200 RPM | 34.6 lb/in |
| Keyway | w/o Keyway, w/o Setscrew |
| Weight | 0.081 LB |
| EAN or UPC | 781711097083 |

