- Reborable Cast Iron Gear
- 20 Diametral Pitch
- 14.5° Pressure Angle
- 70 Teeth
- 3 1/2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size | 0.375 in |
| Torque at 600 RPM | 74.2 lb/in |
| Length Through Bore | 0.875 in |
| No. of Teeth | 70 |
| Set Screw | No |
| Pitch Diameter | 3.5 in |
| Torque at 1800 RPM | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 200 RPM | 109 lb/in |
| Pressure Angle | 14.5 ° |
| Material | Cast Iron |
| Torque at 300 RPM | 97.5 lb/in |
| Hub Dia. | 1 1/4 in |
| Torque at 1200 RPM | 50.2 lb/in |
| Origin | Reborable |
| Diametral Pitch | 20 |
| Torque at 900 RPM | 60 lb/in |
| Bore Type | Reborable |
| Outside Dia. | 3.6 in |
| Weight | 0.801 LB |
| EAN or UPC | 781711102169 |

