- Finished Steel Gear
- 20 Diametral Pitch
- 14.5° Pressure Angle
- 36 Teeth
- 1.800" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Keyway | w/Setscrew |
| Bore Size | 0.375 in |
| Pressure Angle | 14.5 ° |
| Set Screw | Yes |
| Bore Type | Finished |
| Hub Dia. | 1.52 in |
| No. of Teeth | 36 |
| Torque at 300 RPM | 91 lb/in |
| Torque at 1800 RPM | 46.5 lb/in |
| Origin | Finished Bore |
| Torque at 600 RPM | 76.4 lb/in |
| Outside Dia. | 1.9 in |
| Set Screw Size | 3/8 |
| Length Through Bore | 0.88 in |
| Material | Steel |
| Diametral Pitch | 20 |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1200 RPM | 57.8 lb/in |
| Torque at 200 RPM | 97.1 lb/in |
| Pitch Diameter | 1.8 in |
| Torque at 900 RPM | 65.8 lb/in |
| Weight | 0.541 LB |
| EAN or UPC | 781711460238 |

