- Finished Steel Gear
- 20 Diametral Pitch
- 14.5° Pressure Angle
- 28 Teeth
- 1.400" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Parallel shaft applications
- Reliability from steel, cast iron and brass
- Base oil viscosity: 500 SUS @ 100 °F
| Diametral Pitch | 20 |
| Outside Dia. | 1.5 in |
| Bore Type | Finished |
| Hub Dia. | 1 1/8 in |
| Keyway | w/Setscrew |
| Torque at 1800 RPM | 39.2 lb/in |
| Torque at 300 RPM | 69.7 lb/in |
| Pressure Angle | 14.5 ° |
| Material | Steel |
| Torque at 600 RPM | 60.3 lb/in |
| Bore Size | 0.375 in |
| Origin | Finished Bore |
| No. of Teeth | 28 |
| Torque at 900 RPM | 53.2 lb/in |
| Torque at 1200 RPM | 47.5 lb/in |
| Pitch Diameter | 1.4 in |
| Length Through Bore | 0.75 in |
| Set Screw Size | 3/8 |
| Set Screw | Yes |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 200 RPM | 73.4 lb/in |
| Weight | 0.221 LB |
| EAN or UPC | 781711460153 |

