- Reborable Cast Iron Gear
- 20 Diametral Pitch
- 14.5° Pressure Angle
- 200 Teeth
- 10" Pitch Diameter
| Torque at 200 RPM | 230 lb/in |
| Keyway | N/A |
| Torque at 900 RPM | N/A |
| Origin | Reborable |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1800 RPM | N/A |
| Bore Size | 0.5 in |
| Outside Dia. | 10.1 in |
| Torque at 1200 RPM | N/A |
| Length Through Bore | 0.995 in |
| Set Screw | N/A |
| Torque at 300 RPM | 187 lb/in |
| Pitch Diameter | 10 in |
| Hub Projection | 0.62 in |
| Diametral Pitch | 20 |
| Pressure Angle | 14.5 ° |
| Bore Type | Reborable |
| Hub Dia. | 1 3/4 in |
| Material | Cast Iron |
| Set Screw Size | N/A |
| Torque at 600 RPM | 119 lb/in |
| No. of Teeth | 200 |
| Weight | 2.701 LB |
| EAN or UPC | 781711102428 |

