
- Solid Bar
- 4 1/4" OD
- Bronze - C93200 (SAE 660)
- 13" Long
applications
- Moderate to heavy loads at relatively high speeds
features
- High grade leaded-tin bronze
- Resists wear
- Exceptional antifriction qualities
compliances
- 0
O.D. | 4.25 in |
Bar Stock Length | 13 in |
Material | Bronze – C93200 (SAE 660) |
Weight | 65.001 LB |
EAN or UPC | 781711334942 |
