
- Solid Bar
- 3 1/2" OD
- Bronze - C93200 (SAE 660)
- 13" Long
applications
- Moderate to heavy loads at relatively high speeds
features
- High grade leaded-tin bronze
- Resists wear
- Exceptional antifriction qualities
compliances
- 0
Bar Stock Length | 13 in |
O.D. | 3.5 in |
Material | Bronze – C93200 (SAE 660) |
Weight | 41.001 LB |
EAN or UPC | 781711334881 |
