
- Solid Bar
- 1 1/2" OD
- Bronze - C93200 (SAE 660)
- 13" Long
applications
- Moderate to heavy loads at relatively high speeds
features
- High grade leaded-tin bronze
- Resists wear
- Exceptional antifriction qualities
compliances
- 0
Material | Bronze – C93200 (SAE 660) |
O.D. | 1.5 in |
Bar Stock Length | 13 in |
Weight | 7.501 LB |
EAN or UPC | 781711334607 |
