
- 3 1/2" x 5 1/2" x 13" Long Cored Bar
- Cast Bronze SAE660 (C93200)
applications
- Moderate to heavy loads at relatively high speeds
features
- High grade leaded-tin bronze
- Resists wear
- Exceptional antifriction qualities
compliances
- 0
I.D. | 3 1/2 in |
O.D. | 5.5 in |
Material | Cast Bronze SAE660 (C93200) |
Bar Stock Length | 13 in |
Weight | 61.001 LB |
EAN or UPC | 781711334003 |
