- 3 1/4" x 4" x 13" Long Cored Bar
- Cast Bronze SAE660 (C93200)
applications
- Moderate to heavy loads at relatively high speeds
features
- High grade leaded-tin bronze
- Resists wear
- Exceptional antifriction qualities
compliances
- 0
| Bar Stock Length | 13 in |
| O.D. | 4 in |
| I.D. | 3 1/4 in |
| Material | Cast Bronze SAE660 (C93200) |
| Weight | 19.501 LB |
| EAN or UPC | 781711476642 |

