
- 1 5/8" x 2 1/8" x 13" Long Cored Bar
- Cast Bronze SAE660 (C93200)
applications
- Moderate to heavy loads at relatively high speeds
features
- High grade leaded-tin bronze
- Resists wear
- Exceptional antifriction qualities
compliances
- 0
I.D. | 1 5/8 in |
Bar Stock Length | 13 in |
O.D. | 2.125 in |
Material | Cast Bronze SAE660 (C93200) |
Weight | 7.001 LB |
EAN or UPC | 781711332047 |
