
- 1 1/2" x 3 1/2" x 13" Long Cored Bar
- Cast Bronze SAE660 (C93200)
applications
- Moderate to heavy loads at relatively high speeds
features
- High grade leaded-tin bronze
- Resists wear
- Exceptional antifriction qualities
compliances
- 0
Material | Cast Bronze SAE660 (C93200) |
O.D. | 3.5 in |
Bar Stock Length | 13 in |
I.D. | 1 1/2 in |
Weight | 33.001 LB |
EAN or UPC | 781711331965 |
