
- 1 1/2" x 2 3/8" x 13" Long Cored Bar
- Cast Bronze SAE660 (C93200)
applications
- Moderate to heavy loads at relatively high speeds
features
- High grade leaded-tin bronze
- Resists wear
- Exceptional antifriction qualities
compliances
- 0
Material | Cast Bronze SAE660 (C93200) |
Bar Stock Length | 13 in |
O.D. | 2.375 in |
I.D. | 1 1/2 in |
Weight | 11.501 LB |
EAN or UPC | 781711331842 |
