- 1 1/4" x 4" x 13" Long Cored Bar
- Cast Bronze SAE660 (C93200)
applications
- Moderate to heavy loads at relatively high speeds
features
- Resists wear
- Exceptional antifriction qualities
- High grade leaded-tin bronze
compliances
- 0
| I.D. | 1 1/4 in |
| Material | Cast Bronze SAE660 (C93200) |
| Bar Stock Length | 13 in |
| O.D. | 4 in |
| Weight | 48.0 LB |
| EAN or UPC | 781711331583 |

