Skip to content Skip to navigation menu
Boston GearMCB2036

MCB2036

Bear-N-Bronz 660 Cast Bronze Cored Bar
Item #101806138
  • 1 1/4" x 2 1/4" x 13" Long Cored Bar
  • Cast Bronze SAE660 (C93200)
Boston GearMCB2036
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/4" x 2 1/4" x 13" Long Cored Bar
  • Cast Bronze SAE660 (C93200)

applications

  • Moderate to heavy loads at relatively high speeds

features

  • High grade leaded-tin bronze
  • Resists wear
  • Exceptional antifriction qualities

compliances

  • 0
Bar Stock Length 13 in
O.D. 2.25 in
I.D. 1 1/4 in
Material Cast Bronze SAE660 (C93200)
Weight 12.001 LB
EAN or UPC 781711331408
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison