
- 1 1/4" x 1 7/8" x 13" Long Cored Bar
- Cast Bronze SAE660 (C93200)
applications
- Moderate to heavy loads at relatively high speeds
features
- High grade leaded-tin bronze
- Resists wear
- Exceptional antifriction qualities
compliances
- 0
Bar Stock Length | 13 in |
I.D. | 1 1/4 in |
O.D. | 1.875 in |
Material | Cast Bronze SAE660 (C93200) |
Weight | 7.001 LB |
EAN or UPC | 781711331347 |
