
- 1" x 2 3/4" x 13" Long Cored Bar
- Cast Bronze SAE660 (C93200)
applications
- Moderate to heavy loads at relatively high speeds
features
- High grade leaded-tin bronze
- Resists wear
- Exceptional antifriction qualities
compliances
- 0
Material | Cast Bronze SAE660 (C93200) |
I.D. | 1 in |
O.D. | 2.75 in |
Bar Stock Length | 13 in |
Weight | 22.001 LB |
EAN or UPC | 781711331026 |
