
- 7/8" x 1 1/4" x 13" Long Cored Bar
- Cast Bronze SAE660 (C93200)
applications
- Moderate to heavy loads at relatively high speeds
features
- High grade leaded-tin bronze
- Resists wear
- Exceptional antifriction qualities
compliances
- 0
Bar Stock Length | 13 in |
Material | Cast Bronze SAE660 (C93200) |
O.D. | 1.25 in |
I.D. | 7/8 in |
Weight | 2.876 LB |
EAN or UPC | 781711476444 |
