- 6 1/2" x 8" x 13" Long Cored Bar
- Cast Bronze SAE660 (C93200)
applications
- Moderate to heavy loads at relatively high speeds
features
- High grade leaded-tin bronze
- Resists wear
- Exceptional antifriction qualities
compliances
- 0
| I.D. | 6 1/2 in |
| Bar Stock Length | 13 in |
| O.D. | 8 in |
| Material | Cast Bronze SAE660 (C93200) |
| Weight | 84.001 LB |
| EAN or UPC | 781711476826 |

