- 2.9375" Shaft, Contact Seals, Setscrew Locking, Regreasable
description
- Solid, one-piece, heavy-duty cast iron with removable zerk-type threaded grease fittings
applications
- High radial or thrust loads
features
- Deep groove ball bearing
- Spherical outer race
- Synthetic lip type seal
- Bearings equipped with steel finger
- One-piece, high grade, cast iron housing
- Positive locking by setscrew through extended inner race
- 1/4-28 threaded grease fitting
| End Type | Open End |
| Bearing Insert | BG35-2-15/16 |
| Bolt Size | 3/4 in |
| Housing Length | 7 5/8 in |
| Bolt Hole Spacing | 6 in |
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Flange Thickness | 13/16 in |
| Flange Type | 4-Bolt Flange |
| Style | 4-Bolt Flange |
| Bolt Circle Dia. | 8 31/64 in |
| Housing Material | Cast Iron |
| Housing Height | 7 5/8 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 2.9375 in |
| Mounted Unit Duty | Medium-Duty |
| Temperature Range [Max] | 225 °F |
| Housing Width | 2 7/16 in |
| Lubrication | Relubricatable |
| Duty | Medium-Duty |
| Overall Width | 3 1/2 in |
| Weight | 17.401 LB |
| EAN or UPC | 781711646014 |

