- 3.1875" Shaft, 4" Base to Center, Contact Seals w/Flingers, Setscrew Locking, Non-Expansion Type
description
- Solid, one-piece, heavy-duty cast iron with removable zerk-type threaded grease fittings
applications
- High radial or thrust loads
features
- Synthetic lip type seal
- Bearings equipped with steel finger
- Positive locking by setscrew through extended inner race
- 1/4-28 threaded grease fitting
- Deep groove ball bearing
- One-piece, high grade, cast iron housing
- Spherical outer race
| Bearing Design | Non-Expansion |
| Pillow Block Type | Thru-Bolt |
| Base Length | 15 in |
| Bolt Hole Width | 15/16 in |
| Bolt Size | 7/8 in |
| Mounted Unit Duty | Medium-Duty |
| Length Through Bore | 3.3475 in |
| Series | MB Series |
| Bearing Type | Ball Bearing |
| Bolt Holes | 2 |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch |
| Shaft Dia. | 3.1875 in |
| Bolt Hole Spacing Range [Max] | 12 1/2 in |
| Bearing Insert | BG35-3 3/16 |
| Overall Width | 4 1/32 in |
| Bolt Hole Spacing | 11 1/8 in |
| Temperature Range [Max] | 225 °F |
| Bolt Hole Length | 2 5/16 in |
| Housing Material | Cast Iron |
| Insert Type | Steel Insert |
| Locking Device | Setscrew Locking Collar |
| Housing Height | 8 in |
| Base Width | 4 in |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Min] | 9 3/4 in |
| Base Height | 1 1/4 in |
| Seal Type | Contact Seals w/Flingers |
| Weight | 31.751 LB |
| EAN or UPC | 781711645864 |

