Skip to content Skip to navigation menu
Bear-N-Bronz 660 Cast Bronze Bearing

M911-8

Bear-N-Bronz 660 Cast Bronze Bearing
Item #101807453
  • 9/16" ID x 11/16" OD x 1" Long
  • Bronze - C93200 (SAE 660) Bushing
Bear-N-Bronz 660 Cast Bronze Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9/16" ID x 11/16" OD x 1" Long
  • Bronze - C93200 (SAE 660) Bushing

applications

  • Moderate to heavy loads at relatively high speeds

features

  • High grade leaded-tin bronze
  • Resists wear
  • Exceptional antifriction qualities

compliances

  • 0
I.D. 9/16 in
Temperature Range [Min] N/A
Material Bronze – C93200 (SAE 660)
Groove Type No Groove
Bore Type Round Bore
O.D. 0.6875 in
Length 1 in
Has Flange No
Temperature Range [Max] 450 °F
Inch/Metric Inch
Weight 0.031 LB
EAN or UPC 781711314661
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison