
- 9/16" ID x 11/16" OD x 1 1/4" Long
- Bronze - C93200 (SAE 660) Bushing
applications
- Moderate to heavy loads at relatively high speeds
features
- High grade leaded-tin bronze
- Resists wear
- Exceptional antifriction qualities
compliances
- 0
Inch/Metric | Inch |
Has Flange | No |
Groove Type | No Groove |
Temperature Range [Max] | 450 °F |
O.D. | 0.6875 in |
I.D. | 9/16 in |
Temperature Range [Min] | N/A |
Material | Bronze – C93200 (SAE 660) |
Length | 1 1/4 in |
Bore Type | Round Bore |
Weight | 0.049 LB |
EAN or UPC | 781711314685 |
