
- 4 1/4" ID x 5" OD x 5" Long
- Bronze - C93200 (SAE 660) Bushing
applications
- Moderate to heavy loads at relatively high speeds
features
- High grade leaded-tin bronze
- Resists wear
- Exceptional antifriction qualities
compliances
- 0
Bore Type | Round Bore |
Temperature Range [Min] | N/A |
Length | 5 in |
O.D. | 5 in |
Material | Bronze – C93200 (SAE 660) |
Temperature Range [Max] | 450 °F |
Groove Type | No Groove |
I.D. | 4 1/4 in |
Inch/Metric | Inch |
Has Flange | No |
Weight | 8.581 LB |
EAN or UPC | 781711330043 |
