- 3 3/4" ID x 4 1/2" OD x 6 1/2" Long
- Bronze - C93200 (SAE 660) Bushing
applications
- Moderate to heavy loads at relatively high speeds
features
- High grade leaded-tin bronze
- Resists wear
- Exceptional antifriction qualities
compliances
- 0
| Temperature Range [Max] | 450 °F |
| Length | 6 1/2 in |
| Inch/Metric | Inch |
| O.D. | 4.5 in |
| Has Flange | No |
| Groove Type | No Groove |
| I.D. | 3 3/4 in |
| Bore Type | Round Bore |
| Material | Bronze – C93200 (SAE 660) |
| Temperature Range [Min] | N/A |
| Weight | 9.951 LB |
| EAN or UPC | 781711329849 |

