
- 3" ID x 3 3/4" OD x 6 1/4" Long
- Bronze - C93200 (SAE 660) Bushing
applications
- Moderate to heavy loads at relatively high speeds
features
- High grade leaded-tin bronze
- Resists wear
- Exceptional antifriction qualities
compliances
- 0
Temperature Range [Max] | 450 °F |
Bore Type | Round Bore |
Temperature Range [Min] | N/A |
Inch/Metric | Inch |
I.D. | 3 in |
Has Flange | No |
O.D. | 3.75 in |
Length | 6 1/4 in |
Groove Type | No Groove |
Material | Bronze – C93200 (SAE 660) |
Weight | 7.826 LB |
EAN or UPC | 781711329528 |
