
- 2 3/4" ID x 3 1/8" OD x 6" Long
- Bronze - C93200 (SAE 660) Bushing
applications
- Moderate to heavy loads at relatively high speeds
features
- High grade leaded-tin bronze
- Resists wear
- Exceptional antifriction qualities
compliances
- 0
Inch/Metric | Inch |
Has Flange | No |
Length | 6 in |
Temperature Range [Min] | N/A |
I.D. | 2 3/4 in |
Material | Bronze – C93200 (SAE 660) |
O.D. | 3.125 in |
Groove Type | No Groove |
Bore Type | Round Bore |
Temperature Range [Max] | 450 °F |
Weight | 3.265 LB |
EAN or UPC | 781711329047 |
