
- 1 15/16" ID x 2 3/16" OD x 2" Long
- Bronze - C93200 (SAE 660) Bushing
applications
- Moderate to heavy loads at relatively high speeds
features
- High grade leaded-tin bronze
- Resists wear
- Exceptional antifriction qualities
compliances
- 0
Groove Type | No Groove |
Length | 2 in |
Temperature Range [Min] | N/A |
Has Flange | No |
O.D. | 2.1875 in |
Temperature Range [Max] | 450 °F |
Bore Type | Round Bore |
Inch/Metric | Inch |
I.D. | 1 15/16 in |
Material | Bronze – C93200 (SAE 660) |
Weight | 0.521 LB |
EAN or UPC | 781711326701 |
