
- 1 7/16" ID x 1 7/8" OD x 3" Long
- Bronze - C93200 (SAE 660) Bushing
applications
- Moderate to heavy loads at relatively high speeds
features
- High grade leaded-tin bronze
- Resists wear
- Exceptional antifriction qualities
compliances
- 0
Material | Bronze – C93200 (SAE 660) |
Groove Type | No Groove |
Bore Type | Round Bore |
I.D. | 1 7/16 in |
Has Flange | No |
Temperature Range [Max] | 450 °F |
O.D. | 1.875 in |
Temperature Range [Min] | N/A |
Inch/Metric | Inch |
Length | 3 in |
Weight | 1.071 LB |
EAN or UPC | 781711324141 |
