
- 1 7/16" ID x 1 11/16" OD x 3 1/2" Long
- Bronze - C93200 (SAE 660) Bushing
applications
- Moderate to heavy loads at relatively high speeds
features
- High grade leaded-tin bronze
- Resists wear
- Exceptional antifriction qualities
compliances
- 0
Bore Type | Round Bore |
Groove Type | No Groove |
O.D. | 1.6875 in |
Inch/Metric | Inch |
I.D. | 1 7/16 in |
Temperature Range [Max] | 450 °F |
Material | Bronze – C93200 (SAE 660) |
Temperature Range [Min] | N/A |
Length | 3 1/2 in |
Has Flange | No |
Weight | 0.677 LB |
EAN or UPC | 781711323908 |
