- 1 1/4" ID x 1 5/8" OD x 2" Long
- Bronze - C93200 (SAE 660) Bushing
applications
- Moderate to heavy loads at relatively high speeds
features
- High grade leaded-tin bronze
- Resists wear
- Exceptional antifriction qualities
compliances
- 0
| Bore Type | Round Bore |
| Material | Bronze – C93200 (SAE 660) |
| Groove Type | No Groove |
| Inch/Metric | Inch |
| Temperature Range [Min] | N/A |
| Has Flange | No |
| Length | 2 in |
| Temperature Range [Max] | 450 °F |
| I.D. | 1 1/4 in |
| O.D. | 1.625 in |
| Weight | 0.531 LB |
| EAN or UPC | 781711322345 |

