
- 1 1/4" ID x 1 1/2" OD x 4 1/2" Long
- Bronze - C93200 (SAE 660) Bushing
applications
- Moderate to heavy loads at relatively high speeds
features
- High grade leaded-tin bronze
- Resists wear
- Exceptional antifriction qualities
compliances
- 0
O.D. | 1.5 in |
Length | 4 1/2 in |
Groove Type | No Groove |
Temperature Range [Max] | 450 °F |
Temperature Range [Min] | N/A |
Has Flange | No |
Material | Bronze – C93200 (SAE 660) |
Inch/Metric | Inch |
Bore Type | Round Bore |
I.D. | 1 1/4 in |
Weight | 0.766 LB |
EAN or UPC | 781711322161 |
