
- 1 1/8" ID x 1 5/8" OD x 2" Long
- Bronze - C93200 (SAE 660) Bushing
applications
- Moderate to heavy loads at relatively high speeds
features
- High grade leaded-tin bronze
- Resists wear
- Exceptional antifriction qualities
compliances
- 0
Inch/Metric | Inch |
O.D. | 1.625 in |
Bore Type | Round Bore |
Has Flange | No |
Material | Bronze – C93200 (SAE 660) |
Temperature Range [Min] | N/A |
Temperature Range [Max] | 450 °F |
Length | 2 in |
Groove Type | No Groove |
I.D. | 1 1/8 in |
Weight | 0.751 LB |
EAN or UPC | 781711321164 |
