Skip to content Skip to navigation menu
Bear-N-Bronz 660 Cast Bronze Bearing

M1822-14

Bear-N-Bronz 660 Cast Bronze Bearing
Item #101821243
  • 1 1/8" ID x 1 3/8" OD x 1 3/4" Long
  • Bronze - C93200 (SAE 660) Bushing
Bear-N-Bronz 660 Cast Bronze Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/8" ID x 1 3/8" OD x 1 3/4" Long
  • Bronze - C93200 (SAE 660) Bushing

applications

  • Moderate to heavy loads at relatively high speeds

features

  • High grade leaded-tin bronze
  • Resists wear
  • Exceptional antifriction qualities

compliances

  • 0
Inch/Metric Inch
O.D. 1.375 in
Groove Type No Groove
Temperature Range [Max] 450 °F
Has Flange No
Temperature Range [Min] N/A
Length 1 3/4 in
Material Bronze – C93200 (SAE 660)
Bore Type Round Bore
I.D. 1 1/8 in
Weight 0.271 LB
EAN or UPC 781711320785
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison