
- 1" ID x 1 3/8" OD x 3 1/2" Long
- Bronze - C93200 (SAE 660) Bushing
applications
- Moderate to heavy loads at relatively high speeds
features
- High grade leaded-tin bronze
- Resists wear
- Exceptional antifriction qualities
compliances
- 0
O.D. | 1.375 in |
Groove Type | No Groove |
Temperature Range [Min] | N/A |
Inch/Metric | Inch |
I.D. | 1 in |
Temperature Range [Max] | 450 °F |
Bore Type | Round Bore |
Length | 3 1/2 in |
Material | Bronze – C93200 (SAE 660) |
Has Flange | No |
Weight | 0.771 LB |
EAN or UPC | 781711320044 |
