
- 13/16" ID x 1" OD x 2" Long
- Bronze - C93200 (SAE 660) Bushing
applications
- Moderate to heavy loads at relatively high speeds
features
- High grade leaded-tin bronze
- Resists wear
- Exceptional antifriction qualities
compliances
- 0
I.D. | 13/16 in |
Bore Type | Round Bore |
Material | Bronze – C93200 (SAE 660) |
Inch/Metric | Inch |
Has Flange | No |
O.D. | 1 in |
Groove Type | No Groove |
Temperature Range [Max] | 450 °F |
Length | 2 in |
Temperature Range [Min] | N/A |
Weight | 0.169 LB |
EAN or UPC | 781711317563 |
