
- 3/4" ID x 15/16" OD x 2 1/4" Long
- Bronze - C93200 (SAE 660) Bushing
applications
- Moderate to heavy loads at relatively high speeds
features
- High grade leaded-tin bronze
- Resists wear
- Exceptional antifriction qualities
compliances
- 0
Material | Bronze – C93200 (SAE 660) |
Groove Type | No Groove |
Temperature Range [Max] | 450 °F |
Temperature Range [Min] | N/A |
I.D. | 3/4 in |
Inch/Metric | Inch |
Length | 2 1/4 in |
Has Flange | No |
O.D. | 0.9375 in |
Bore Type | Round Bore |
Weight | 0.177 LB |
EAN or UPC | 781711316689 |
