- 3 HP, 1800 RPM, 60 Hertz, 230/460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (Less Base), 182TC Frame, 1.15 SF
| Service Factor | 1.15 |
| Motor Shaft Length | 2 3/4 in |
| Washdown Duty | No |
| Poles | 4 |
| Full Load Efficiency | 84 % |
| C Dimension | 13.91 |
| Efficiency Group | Standard Efficient |
| Mounting | C-Face - Less Base |
| Full Load Amps | 8.8/4.4 |
| Motor Shaft Size | 1 1/8 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 3 |
| Phase | Three Phase |
| Frame Size | 180TC |
| Frame | 182TC |
| Voltage | 230/460 |
| Frame Material | Aluminum |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| Brake Feature | No |
| Enclosure | TEFC |
| RPM | 1800 rpm |
| Full Load rpm | 1740 rpm |
| Voltage Rating | 460, 230 |
| Mounting Style | F-1 |
| Weight | 60.0 LB |
| EAN or UPC | 781711647714 |

